Check Availability
  • FANTECH 

    Heat Recovery Ventilator,120 V,873 CFM

  • Item # 3HFH1
  • Mfr. Model # SHR8005R
Heat Recovery Ventilator,120 V,873 CFM
Qty
  • Web Price
    $2,655.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.
Show More Close
 

Technical Specifications

Item # 3HFH1
Mfr. Model # SHR8005R
UNSPSC #40101501
Shipping Weight 217.0 lbs
Country of Origin Canada *
Item Heat Recovery Ventilator
Type Fixed Plate Aluminum Core, Sensible Transfer
Number of Speeds 3
CFM @ 0.100-In. SP 873
CFM @ 0.200-In. SP 843
CFM @ 0.300-In. SP 813
CFM @ 0.400-In. SP 781
CFM @ 0.500-In. SP 754
CFM @ 0.600-In. SP 724
CFM @ 0.700-In. SP 694
CFM @ 0.800-In. SP 664
CFM @ 0.900-In. SP 634
CFM @ 1.000-In. SP 604
Efficiency 72%
Voltage 120
Hz 60
Phase 1
Max. Amps 5.4
Sensible Effectiveness (@ 32 F) 63%
Wiring Method Hard Wired
Motor Type Totally Enclosed Motorized Impellers
Max. Inlet Temp. (Deg. F) 140
Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
Defrost Type By-Pass Module Provides Recirculation Mode
Height (In.) 35
Width (In.) 36-7/16
Length (In.) 36
Number of Inlets 3
Number of Outlets 2
Remarks All Duct Connections are 8" X 20"
Mounting Location Indoor
Housing Material 20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
Manufacturers Warranty Length 3 yr. on Motor and Parts and Lifetime on Heat Recovery Core
Agency Compliance cCSAus Listed, AHRI Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close