This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FANTECH 

    Heat Recovery Ventilator, 120 V, 1601 CFM

  • Item # 3HFG9
  • Mfr. Model # SHR14104
Heat Recovery Ventilator, 120 V, 1601 CFM

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.
Show More Close
 

Technical Specifications

Item # 3HFG9
Mfr. Model # SHR14104
UNSPSC #40101501
Shipping Weight 276.0 lbs
Country of Origin Canada *
Item Heat Recovery Ventilator
Type Fixed Plate Aluminum Core, Sensible Transfer
Number of Speeds 3
CFM @ 0.100-In. SP 1601
CFM @ 0.200-In. SP 1545
CFM @ 0.300-In. SP 1489
CFM @ 0.400-In. SP 1434
CFM @ 0.500-In. SP 1378
CFM @ 0.600-In. SP 1322
CFM @ 0.700-In. SP 1266
CFM @ 0.800-In. SP 1211
CFM @ 0.900-In. SP 1155
CFM @ 1.000-In. SP 1099
Efficiency 72%
Voltage 120
Hz 60
Phase 1
Max. Amps 10.8
Sensible Effectiveness (@ 32 F) 55%
Wiring Method Hard Wired
Motor Type Totally Enclosed Motorized Impellers
Max. Inlet Temp. (Deg. F) 140
Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
Defrost Type Supply Fan Shut Down with Continuous Exhaust
Height (In.) 35
Width (In.) 51-7/16
Length (In.) 25-3/4
Number of Inlets 2
Number of Outlets 2
Remarks All Duct Connections are 8 X 24"
Mounting Location Indoor
Housing Material 20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
Manufacturers Warranty Length 3 yr. on Motor and Parts and Lifetime on Heat Recovery Core
Agency Compliance cCSAus Listed, AHRI Certified
* This product's country of origin is subject to change

Compliance and Restrictions