This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FANTECH 

    4-1/2" Radon Fan, Max. Static Pressure 2.15", Voltage 115, Max. Amps 0.78

  • Item # 6KWA5
  • Mfr. Model # HP 190SL
4-1/2" Radon Fan, Max. Static Pressure 2.15", Voltage 115, Max. Amps 0.78

See alternate products available online.

Product Details

This radon centrifugal in-line duct fan from fantech® features higher pressure capabilities designed for radon mitigation. UV resistant polycarbonate housing is factory sealed to prevent leakage. Low-profile fan has integral condensate bypass and mounts directly to wall with integral vibration isolation. Connects directly to low-pressure pipe opening on exterior wall; elbows are not needed.
Show More Close
 

Technical Specifications

Item # 6KWA5
Mfr. Model # HP 190SL
UNSPSC #40101604
Shipping Weight 13.15 lbs
Country of Origin USA *
Item Radon Fan
Fits Duct Dia. 4-1/2"
Max. Static Pressure 2.15"
Voltage 115
Inlet and Outlet Dia. 4-1/2"
CFM @ 0.000-In. SP 158
CFM @ 0.500-In. SP 133
CFM @ 0.750-In. SP 117
CFM @ 1.000-In. SP 103
CFM @ 1.500-In. SP 76
Maximum Inlet Temp. 140 Degrees F
Hz 60
Max. Amps 0.78
Max. Wattage 88
Bearing Type Sealed Ball
Height 17-3/4"
Depth 7-3/16"
Flange Width 3/4"
Housing Material UV Resistant Polycarbonate
Mounting Position Vertical
Manufacturers Warranty Length 5 yr.
Standards cULus for Wet Locations
Includes Integral Condensate Bypass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms