This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FANTECH 

    28-5/8" x 28-5/8" 460VACV Standard Duty Exhaust Fan with 22" Blade Dia.

  • Item # 15W710
  • Mfr. Model # FADE 22-6/3
28-5/8" x 28-5/8" 460VACV Standard Duty Exhaust Fan with 22" Blade Dia.

Technical Specifications

Item # 15W710
Mfr. Model # FADE 22-6/3
UNSPSC #40101502
Shipping Weight 55.0 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 22"
CFM @ 0.000-In. SP 5629
CFM @ 0.125-In. SP 5153
CFM @ 0.250-In. SP 4432
Fan Voltage 460VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 3
Full Load Amps 6.92
Exhaust/Supply Fan Motor HP 7/8
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1000
Watts 756
Max. Ambient Temp. (F) 100
Height (In.) 28-5/8
Width (In.) 28-5/8
Max. Depth (In.) 5-1/4
Outside Dia. (In.) 28-5/8
Inside Dia. (In.) 22
Flange Width (In.) 6-1/8
Venturi Depth (In.) 5-1/4
Venturi Clearance Dia. (In.) 1/2
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 7
Agency Compliance cCSAus, AMCA
Dimension A (In.) 28-5/8
Dimension B (In.) 5-1/4
Dimension C (In.) 26-9/16
Dimension D (In.) 22-1/2
Dimension E (In.) 3/8
Dimension F (In.) 32
* This product's country of origin is subject to change

Compliance and Restrictions