This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FANTECH 

    25-3/16" x 25-3/16" 460VACV Standard Duty Exhaust Fan with 20" Blade Dia.

  • Item # 15W708
  • Mfr. Model # FADE 20-4/3
25-3/16" x 25-3/16" 460VACV Standard Duty Exhaust Fan with 20" Blade Dia.

Technical Specifications

Item # 15W708
Mfr. Model # FADE 20-4/3
UNSPSC #40101502
Shipping Weight 45.0 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 20"
CFM @ 0.000-In. SP 4949
CFM @ 0.125-In. SP 4615
CFM @ 0.250-In. SP 4274
CFM @ 0.375-In. SP 3917
CFM @ 0.500-In. SP 3445
Fan Voltage 460VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 3
Full Load Amps 8.39
Exhaust/Supply Fan Motor HP 15/16
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1450
Watts 816
Max. Ambient Temp. (F) 100
Height (In.) 25-3/16
Width (In.) 25-3/16
Max. Depth (In.) 4-1/2
Outside Dia. (In.) 25-3/16
Inside Dia. (In.) 20
Flange Width (In.) 4-11/16
Venturi Depth (In.) 4-1/2
Venturi Clearance Dia. (In.) 1/2
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 7
Agency Compliance cCSAus, AMCA
Dimension A (In.) 25-3/16
Dimension B (In.) 4-1/2
Dimension C (In.) 24-1/4
Dimension D (In.) 20-1/2
Dimension E (In.) 3/8
Dimension F (In.) 26
* This product's country of origin is subject to change

Compliance and Restrictions