Check Availability
  • FANTECH 

    22-9/16" x 22-9/16" 115VACV Standard Duty Exhaust Fan with 18" Blade Dia.

  • Item # 15W705
  • Mfr. Model # FADE 18-4
22-9/16" x 22-9/16" 115VACV Standard Duty Exhaust Fan with 18" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15W705
Mfr. Model # FADE 18-4
UNSPSC #40101502
Shipping Weight 35.8 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 18"
CFM @ 0.000-In. SP 4115
CFM @ 0.125-In. SP 3840
CFM @ 0.250-In. SP 3549
CFM @ 0.375-In. SP 3239
CFM @ 0.500-In. SP 2908
Fan Voltage 115VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 6.39
Exhaust/Supply Fan Motor HP 15/16
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1550
Watts 698
Max. Ambient Temp. (F) 100
Height (In.) 22-9/16
Width (In.) 22-9/16
Max. Depth (In.) 4-1/4
Outside Dia. (In.) 22-9/16
Inside Dia. (In.) 18
Flange Width (In.) 4-1/16
Venturi Depth (In.) 4-1/4
Venturi Clearance Dia. (In.) 1/2
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 7
Agency Compliance cCSAus, AMCA
Dimension A (In.) 22-9/16
Dimension B (In.) 4-1/4
Dimension C (In.) 21
Dimension D (In.) 18-1/2
Dimension E (In.) 3/8
Dimension F (In.) 24
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close