This item has been discontinued.  For alternate products call 1-800-217-6872.

  • FANTECH 

    22-3/4" x 22-3/4" 115VACV Standard Duty Exhaust Fan with 16" Blade Dia.

  • Item # 15W704
  • Mfr. Model # FADE 16-4
22-3/4" x 22-3/4" 115VACV Standard Duty Exhaust Fan with 16" Blade Dia.

Technical Specifications

Item # 15W704
Mfr. Model # FADE 16-4
UNSPSC #40101502
Shipping Weight 36.2 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 16"
CFM @ 0.000-In. SP 3054
CFM @ 0.125-In. SP 2839
CFM @ 0.250-In. SP 2570
CFM @ 0.375-In. SP 2198
CFM @ 0.500-In. SP 1699
Fan Voltage 115VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 4.19
Exhaust/Supply Fan Motor HP 39/64
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1400
Watts 458
Max. Ambient Temp. (F) 100
Height (In.) 22-3/4
Width (In.) 22-3/4
Max. Depth (In.) 37316
Outside Dia. (In.) 22-3/4
Inside Dia. (In.) 16-1/2
Flange Width (In.) 5-1/2
Venturi Depth (In.) 37316
Venturi Clearance Dia. (In.) 42370
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 5
Agency Compliance cCSAus, AMCA
Dimension A (In.) 22-3/4
Dimension B (In.) 37316
Dimension C (In.) 21
Dimension D (In.) 17-1/4
Dimension E (In.) 42437
Dimension F (In.) 24
* This product's country of origin is subject to change

Compliance and Restrictions