Check Availability
  • FANTECH 

    19-3/16" x 19-3/16" 115VACV Standard Duty Exhaust Fan with 14" Blade Dia.

  • Item # 15W703
  • Mfr. Model # FADE 14-4
19-3/16" x 19-3/16" 115VACV Standard Duty Exhaust Fan with 14" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15W703
Mfr. Model # FADE 14-4
UNSPSC #40101502
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 14"
CFM @ 0.000-In. SP 1839
CFM @ 0.125-In. SP 1599
CFM @ 0.250-In. SP 1295
Fan Voltage 115VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 2.24
Exhaust/Supply Fan Motor HP 5/16
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1200
Watts 245
Max. Ambient Temp. (F) 100
Height (In.) 19-3/16
Width (In.) 19-3/16
Max. Depth (In.) 3-1/8
Outside Dia. (In.) 19-3/16
Inside Dia. (In.) 14
Flange Width (In.) 3-13/16
Venturi Depth (In.) 3-1/8
Venturi Clearance Dia. (In.) 1-3/8
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 5
Agency Compliance cCSAus, AMCA
Dimension A (In.) 19-3/16
Dimension B (In.) 3-1/8
Dimension C (In.) 17-1/8
Dimension D (In.) 15-3/8
Dimension E (In.) 3/8
Dimension F (In.) 21
* This product's country of origin is subject to change

Compliance and Restrictions