Check Availability
  • FANTECH 

    17" x 17" 115VACV Standard Duty Exhaust Fan with 12" Blade Dia.

  • Item # 15W702
  • Mfr. Model # FADE 12-4
17" x 17" 115VACV Standard Duty Exhaust Fan with 12" Blade Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15W702
Mfr. Model # FADE 12-4
UNSPSC #40101502
Shipping Weight 14.15 lbs
Country of Origin Germany *
Item Exhaust Fan
Type Standard Duty
Blade Dia. 12"
CFM @ 0.000-In. SP 1208
CFM @ 0.125-In. SP 1030
CFM @ 0.250-In. SP 797
Fan Voltage 115VAC
Exhaust/Supply Fan Item Exhaust Fan
Hz 60
Phase 1
Full Load Amps 1.19
Exhaust/Supply Fan Motor HP 11/64
Motor Type External Rotor
Motor Enclosure Totally Enclosed
Motor Insulation Class B
Bearing Type Ball
Motor RPM 1400
Watts 130
Max. Ambient Temp. (F) 100
Height (In.) 17
Width (In.) 17
Max. Depth (In.) 3
Outside Dia. (In.) 17
Inside Dia. (In.) 12
Flange Width (In.) 4-1/8
Venturi Depth (In.) 3
Venturi Clearance Dia. (In.) 7/8
Mounting Position Any
Frame Material Steel
Frame Finish Powder Coated
Guard Material Steel
Wire Guard Finish Powder Coated
Propeller Material Steel
Number of Blades 5
Agency Compliance cCSAus, AMCA
Dimension A (In.) 17
Dimension B (In.) 3
Dimension C (In.) 15
Dimension D (In.) 12-7/8
Dimension E (In.) 5/16
Dimension F (In.) 21
* This product's country of origin is subject to change

Compliance and Restrictions