Check Availability
  • FAMOWOOD 

    Gloss High Build Coating for Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Clear,

  • Item # 16NH09
  • Mfr. Model # 5050110
Gloss High Build Coating for Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Clear,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16NH09
Mfr. Model # 5050110
UNSPSC #31201606
Shipping Weight 9.6 lbs
Country of Origin USA *
Stains and Sealers Product Grouping High Build Coating
For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Base Type Oil
Paint Color Family Clears
Color Clear
Size 1 gal.
Finish Gloss
VOC Content 0.05g/L
Dry Time Recoat 12 hr.
Dry Time 12 hr.
Dry Time Tack Free 12 hr.
Item High Build Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.