Check Availability
  • FALLTECH 

    Shock Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

  • Item # 20UM46
  • Mfr. Model # G8242
Shock Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UM46
Mfr. Model # G8242
UNSPSC #46182302
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Shock Absorbing Lanyard
Series WeldTech
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Kevlar(R) Webbing
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Snap Hook
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 1"
Tensile Strength 5000 lb.
Visual Load Indicator Yes
Color Yellow
For Use With Full Body Harness
Hardware Material Alloy Steel
Strap Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms