Check Availability
  • FALLTECH 

    Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

  • Item # 19F353
  • Mfr. Model # G8256T
Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FallTech® Titanium® shock-absorbing lanyard (SAL) is designed for durability, with a Microshield® coating to resist damage and extend service life in harsh environments. A window on the shock absorber pack allows easy inspection. Use with a full-body harness in a personal fall-arrest protection system.
Show More Close
 

Technical Specifications

Item # 19F353
Mfr. Model # G8256T
UNSPSC #46182302
Catalog Page 1800
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Shock-Absorbing Lanyard
Series Titanium
Working Length 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Vinyl
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Snap Hook
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 5000 lb.
Visual Load Indicator No
Color Silver
For Use With Full Body Harnesses
Hardware Material Alloy Steel
Strap Width 1"
* This product's country of origin is subject to change

Welcome Sign In