Check Availability
  • Harnesses
  • FALLTECH 

    High-Vis Vest Full Body Harness with 310 lb. Weight Capacity, Lime, L/XL

  • Item # 19F347
  • Mfr. Model # G7015LXL
High-Vis Vest Full Body Harness with 310 lb. Weight Capacity, Lime, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-visibility vest harness has an internal donning cloak for tangle-free use and subpelvic straps. The vest is made of standard contractor-grade reflective material, and has front and rear pockets.
Show More Close
 

Technical Specifications

Item # 19F347
Mfr. Model # G7015LXL
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 4.05 lbs
Country of Origin China *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing L/XL
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Mating
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Lime
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.1-2007
Series High-Vis Vest
Includes Protective Label Cover
* This product's country of origin is subject to change

Welcome Sign In