Check Availability
  • Harnesses
  • FALLTECH 

    FlowTech LTE Full Body Harness with 425 lb. Weight Capacity, Gray/Blue, M

  • Item # 49CD60
  • Mfr. Model # G7087BQM
FlowTech LTE Full Body Harness with 425 lb. Weight Capacity, Gray/Blue, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, FlowTechâ„¢ harness helps provide maximum air circulation and multiple adjustment positions for comfort. It features forged aluminum D-rings, aluminum adjusters and buckles, and exterior pad assemblies.
Show More Close
 

Technical Specifications

Item # 49CD60
Mfr. Model # G7087BQM
UNSPSC #46182306
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing M
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Gray/Blue
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.11-2014, OSHA 1926.502
Series FlowTech LTE
Includes Locking Quick-Connect Leg Buckles
* This product's country of origin is subject to change

Welcome Sign In