Check Availability
  • Harnesses
  • FALLTECH 

    ComforTech Gel Full Body Harness with 425 lb. Weight Capacity, Gold/Brown, S

  • Item # 49CD55
  • Mfr. Model # G7080BFDS
ComforTech Gel Full Body Harness with 425 lb. Weight Capacity, Gold/Brown, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incorporating gel, memory foam, and lumbar support, this ComforTechâ„¢ full-body harness helps to provide safety and increase comfort. It offers 5-pt. adjustment and includes twin breakaway lanyard keepers, as well as padded shoulder yokes, and waist and leg pads. Tool pouches can be mounted on waist belts.
Show More Close
 

Technical Specifications

Item # 49CD55
Mfr. Model # G7080BFDS
UNSPSC #46182306
Shipping Weight 4.28 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing S
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Gold/Brown
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.11-2014, OSHA 1926.502
Series ComforTech Gel
Includes Gel Infused Pad
* This product's country of origin is subject to change

Welcome Sign In