Check Availability
  • Harnesses
  • FALLTECH 

    ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, L/XL

  • Item # 20UM60
  • Mfr. Model # G7080LX3D
ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incorporating gel, memory foam, and lumbar support, this ComforTech™ full-body harness helps to provide safety and increase comfort. It offers 5-pt. adjustment and includes twin breakaway lanyard keepers, as well as padded shoulder yokes, and waist and leg pads. Tool pouches can be mounted on waist belts.
Show More Close
 

Technical Specifications

Item # 20UM60
Mfr. Model # G7080LX3D
UNSPSC #46182306
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L/XL
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Brown
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1
Series ComforTech(R)
Includes Shoulder, Leg Pads
* This product's country of origin is subject to change

Welcome Sign In