Check Availability
  • Harnesses
  • FALLTECH 

    Arc Flash Full Body Harness with 425 lb. Weight Capacity, Black, Universal

  • Item # 45J061
  • Mfr. Model # G7051
Arc Flash Full Body Harness with 425 lb. Weight Capacity, Black, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Falltech® Arc Flash body harness is constructed with Arc-Flash-resistant Nomex® fabric. In the event of an arc flash, the Nomex® helps to resist burning.
Show More Close
 

Technical Specifications

Item # 45J061
Mfr. Model # G7051
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Sizing Universal
Weight Capacity 425 lb.
Back D-Ring Web Loop
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Mating
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Tensile Strength 5000 lb.
Adjustable Yes
Standards OSHA 1926.502, ANSI Z359.1-2007, Z359.12-2009, ASTM F887
Series Arc Flash
Includes Leather Insulators on Chest, Leg and Shoulder buckles
* This product's country of origin is subject to change

Welcome Sign In