Check Availability
  • FALLSTOP 

    Rope Grab, Aluminum, Size 1/2 In.

  • Item # 19L020
  • Mfr. Model # DK2L1Z
Rope Grab, Aluminum, Size 1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L020
Mfr. Model # DK2L1Z
UNSPSC #46182301
Shipping Weight 1.75 lbs
Country of Origin France *
Item Rope Grab
Weight Capacity 310 lb.
Rope Size 1/2"
Rope Material Synthetic
Material Aluminum
Tensile Strength 3600 lb.
Standards ANSI Z359.1-2007, 10.32-2004, ANSI/IWCA I-14.1 and OSHA
* This product's country of origin is subject to change

Welcome Sign In