Check Availability
  • FALLSTOP 

    Rope Grab,Steel,Size 5/8 In.

  • Item # 19L018
  • Mfr. Model # WB58
Rope Grab,Steel,Size 5/8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L018
Mfr. Model # WB58
UNSPSC #46182301
Shipping Weight 0.85 lbs
Country of Origin France *
Item Rope Grab
Weight Capacity 310 lb.
Rope Size 5/8"
Rope Material Synthetic
Material Steel
Tensile Strength 3600 lb.
Standards ANSI Z359.1-2007, A10.32-04, OSHA 1926, CSA Z259.2.1-1998 (R04), Class ADP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.