Check Availability
  • FALLSTOP 

    Horizontal Lifeline, 100 ft. Length, Temporary Installation, 3 Workers Per System

  • Item # 19L013
  • Mfr. Model # H41001
Horizontal Lifeline, 100 ft. Length, Temporary Installation, 3 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L013
Mfr. Model # H41001
UNSPSC #46182301
Shipping Weight 40.0 lbs
Country of Origin France *
Item Horizontal Lifeline
Installation Temporary
Length 100 ft.
Line Material Wire
Workers Per System 3
Weight Capacity 310 lb.
Tensile Strength 6750 lbs.
Standards ANSI Z359.1, CSA Z259.13-04, CSA Z259.16-04, OSHA
Includes T3 Tirfor
Cable Dia. 5/16"
* This product's country of origin is subject to change

Welcome Sign In