Check Availability
  • FALCON 

    Door Lever Lockset, Mechanical, Cylindrical

  • Item # 45EH53
  • Mfr. Model # B581CP6D Q 626
Door Lever Lockset, Mechanical, Cylindrical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EH53
Mfr. Model # B581CP6D Q 626
UNSPSC #46171503
Shipping Weight 3.6 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Storeroom
Lockset Grade 2
Style Quantum
Lockset Finish Satin Chrome
ADA Compliant No
Ligature Resistant No
Item Door Lever Lockset
Lockset Performance Strength Light Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In