Check Availability
  • FALCON 

    Door Lever Lockset, Mechanical, Cylindrical

  • Item # 45EH49
  • Mfr. Model # B511PD D 626
Door Lever Lockset, Mechanical, Cylindrical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EH49
Mfr. Model # B511PD D 626
UNSPSC #46171503
Shipping Weight 3.8 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style Dane
Lockset Finish Satin Chrome
ADA Compliant No
Ligature Resistant No
Item Door Lever Lockset
Lockset Performance Strength Light Duty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms