Check Availability
  • FALCON LOCK 

    Lever Lockset,Mechanical,Entrance,Grd. 2

  • Item # 46TL81
  • Mfr. Model # B511CP6D Q 626
Lever Lockset,Mechanical,Entrance,Grd. 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL81
Mfr. Model # B511CP6D Q 626
UNSPSC #46171503
Shipping Weight 3.8 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style B Quantum
Lockset Finish Satin Chrome
Keyway Type Schlage SC4
Key Type Different
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Conventional
Features Cylindrical Locks
For Use With Various Door Types
Handle Material Zinc
Includes Strike
Item Lever
Key Material Brass
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/8" to 2"
Series B
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms