Check Availability
  • FALCON LOCK 

    Lever Lockset,Mechanical,Storeroom,Grd.2

  • Item # 36Z420
  • Mfr. Model # W581CP6D Q 626
Lever Lockset,Mechanical,Storeroom,Grd.2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Z420
Mfr. Model # W581CP6D Q 626
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 3.5 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Storeroom
Lockset Grade 2
Style W Quantum
Lockset Finish Satin Chrome
Keyway Type Falcon G
Key Type Different
Standards ANSI A156.2; ADA Compliant
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Handle Material Brass, Steel, Zinc
Includes Hardware
Item Lever
Key Material Nickel Silver
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/8", 1-3/4"
Series W
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms