Check Availability
  • FALCON LOCK 

    Lever, Mechanical, Different, Cylindrical, Commercial

  • Item # 36Z398
  • Mfr. Model # W511CP6D D 626 KD
Lever, Mechanical, Different, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Grade 2 FALCONĀ® W Series lever lockset for high-use commercial applications such as schools, offices, and high-end residential. Solid stops in the lock and heavy-duty construction of all operating parts are designed to prevent damage when subjected to excessive force. Feature small format interchangeable cores (SFICs) that are compatible with SFIC products from other manufacturers. 1-1/8" x 2-1/4" square corner faceplate. Includes 1" housing dia., 1/2" throw, and 6-pin solid brass cylinder. Schlage classic C keyway. 2 nickel silver keys per lock. Dane style, keyed different for entrance doors.
Show More Close
 

Technical Specifications

Item # 36Z398
Mfr. Model # W511CP6D D 626 KD
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 3.55 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style W Dane
Lockset Finish Satin Chrome
Keyway Type Falcon G
Key Type Different
Standards ANSI A156.2; ADA Compliant
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Handle Material Brass, Steel, Zinc
Includes Hardware
Item Lever
Key Material Nickel Silver
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/8", 1-3/4"
Series W
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms