Check Availability
  • FALCON LOCK 

    Lever, Mechanical, Different, Cylindrical, Commercial

  • Item # 36Z370
  • Mfr. Model # T511PD Q 626
Lever, Mechanical, Different, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lever on the FALCONĀ® T Series lever lockset has a heavy-duty cylindrical lock designed for facilities that are subject to high-traffic/high-abuse conditions. Thru-bolted through the door. Chassis is secured by interlocking antirotation plate. Free-wheeling lever. 1-1/8" x 2-1/4" square corner faceplate. Includes 1" housing dia., 1/2" throw, and 6-pin solid brass cylinder. Schlage classic C keyway. 2 nickel silver keys per lock. Quantum style, keyed different for entrance doors.
Show More Close
 

Technical Specifications

Item # 36Z370
Mfr. Model # T511PD Q 626
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 6.2 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 1
Style T Quantum
Lockset Finish Satin Chrome
Keyway Type Schlage SC4
Key Type Different
Standards ANSI A156.2; ADA Compliant
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Handle Material Brass, Steel, Zinc
Includes Hardware
Item Lever
Key Material Nickel Silver
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Number of Pins 6
Required Door Thickness 1-3/4" to 2-1/8"
Series T
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms