Check Availability
  • FALCON LOCK 

    Lever, Mechanical, Not Keyed, Cylindrical, Commercial

  • Item # 36Z366
  • Mfr. Model # T511BD D 626
Lever, Mechanical, Not Keyed, Cylindrical, Commercial Lever Lockset,Mechanical,Entrance,Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lever on the FALCONĀ® T Series lever lockset has a heavy-duty cylindrical lock designed for facilities that are subject to high-traffic/high-abuse conditions. Thru-bolted through the door. Chassis is secured by interlocking antirotation plate. Free-wheeling lever. 1-1/8" x 2-1/4" square corner faceplate. Includes 1" housing dia., 1/2" throw, and 6-pin solid brass cylinder. No keyway or cylinder core. 2 nickel silver keys per lock. Dane style, unkeyed for entrance doors.
Show More Close
 

Technical Specifications

Item # 36Z366
Mfr. Model # T511BD D 626
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 11.55 lbs
Country of Origin Mexico *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 1
Style T Dane
Lockset Finish Satin Chrome
Keyway Type None
Key Type Not Keyed
Standards ANSI A156.2
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Handle Material Brass, Steel, Zinc
Includes Hardware
Item Lever
Location Type Commercial
Lockset Performance Strength Heavy Duty
Number of Keys 2
Required Door Thickness 1-3/4" to 2-1/8"
Series T
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms