Check Availability
  • FALCON LOCK 

    Lever, Mechanical, Not Keyed, Cylindrical, Commercial

  • Item # 46TL92
  • Mfr. Model # B511BD D 613
Lever, Mechanical, Not Keyed, Cylindrical, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL92
Mfr. Model # B511BD D 613
UNSPSC #46171503
Shipping Weight 3.6 lbs
Country of Origin Taiwan *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Entrance
Lockset Grade 2
Style B Dane
Lockset Finish Oil Rubbed Bronze
Keyway Type None
Key Type Not Keyed
Standards UL Listed
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type SFIC
Features Cylindrical Locks
For Use With Various Door Types
Handle Material Zinc
Includes Strike
Item Lever
Location Type Commercial
Lockset Performance Strength Medium Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 2"
Series B
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In