Check Availability
  • FALCON LOCK 

    Heavy-Duty Satin Chrome D200-Series Deadbolt

  • Item # 36Z129
  • Mfr. Model # D241B 626
Heavy-Duty Satin Chrome D200-Series Deadbolt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The FALCONĀ® deadbolt is ideal for multiple family, retail, banking, and office applications. Single cylinder with thumb turn. Integrated antipry shield behind cylinder for added security and quicker installation. Adjustable backset with lock-in place design for greater versatility. 1" housing dis., 1" throw, features 6-pin solid brass cylinder. Schlage Classic C keyway. Keyed different. Includes 2 nickel silver keys per lock.
Show More Close
 

Technical Specifications

Item # 36Z129
Mfr. Model # D241B 626
UNSPSC #46171503
Shipping Weight 1.65 lbs
Country of Origin Mexico *
Item Deadbolt
Mortise/Cylindrical Cylindrical
Location Type Commercial
Lockset Grade 1
Series D200
Lockset Finish Satin Chrome
Keyway Type None
Key Type Different
Standards ANSI A156.5
ADA Compliant Yes
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Faceplate Dimensions 1-1/8" x 2-1/4"
For Door Thickness 1-3/8" to 1-7/8"
Includes Hardware
Material Brass/Steel/Zinc
Number of Keys 0
Security Type Heavy-Duty
Strike Lipless with Box
Throw Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions