Check Availability
  • FALCON LOCK 

    Heavy-Duty Satin Chrome D200-Series Deadbolt, Double-Cylinder, Different

  • Item # 36Z128
  • Mfr. Model # D231CP6 626
Heavy-Duty Satin Chrome D200-Series Deadbolt, Double-Cylinder, Different
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The FALCONĀ® double deadbolt is ideal for multiple family, retail, banking, and office applications. Integrated antipry shield behind cylinder for added security and quicker installation. Adjustable backset with lock-in place design for greater versatility. 1" housing dis., 1" throw, features 6-pin solid brass cylinder. Schlage Classic C keyway. Keyed different. Includes 2 nickel silver keys per lock.
Show More Close
 

Technical Specifications

Item # 36Z128
Mfr. Model # D231CP6 626
UNSPSC #46171503
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Deadbolt
Mortise/Cylindrical Cylindrical
Location Type Commercial
Lockset Grade 1
Series D200
Lockset Finish Satin Chrome
Keyway Type C
Key Type Different
Standards ANSI A156.5
ADA Compliant Yes
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Double
Faceplate Dimensions 1-1/8" x 2-1/4"
For Door Thickness 1-3/8" to 1-7/8"
Includes Hardware
Material Brass/Steel/Zinc
Number of Keys 2
Pins 6
Security Type Heavy-Duty
Strike Lipless with Box
Throw Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions