Check Availability
  • FALCON 

    Exit Device, Series 2090, Painted, Aluminum, Rim Exit Device

  • Item # 45EH57
  • Mfr. Model # 2090EO 44IN LHR P28
Exit Device, Series 2090, Painted, Aluminum, Rim Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EH57
Mfr. Model # 2090EO 44IN LHR P28
UNSPSC #30171512
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Rim Exit Device
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Electrical/Mechanical Mechanical
Grade 1
Finish Painted, Aluminum
Door Width 44"
Series 2090
Door Height 84"
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Door Handing Left Hand Reversible
ADA Compliant ADA Compliant
Fire Rated No
Standards Certified ANSI A156.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms