Check Availability
  • FALCON 

    Exit Device, Series 1990, Painted, Aluminum, Concealed Vertical Rod Exit Device

  • Item # 45EH56
  • Mfr. Model # 1990EO 44IN P28
Exit Device, Series 1990, Painted, Aluminum, Concealed Vertical Rod Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EH56
Mfr. Model # 1990EO 44IN P28
UNSPSC #30171512
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Concealed Vertical Rod Exit Device
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Electrical/Mechanical Mechanical
Grade 1
Finish Painted, Aluminum
Door Width 41"
Series 1990
Door Height 84"
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Door Handing Handed Field Reversible
ADA Compliant ADA Compliant
Fire Rated No
Standards Certified ANSI A156.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In