Check Availability
  • FALCON 

    Exit Device, Series 25, Sprayed Aluminum, Exit Device

  • Item # 45CG76
  • Mfr. Model # F-25-R-EO 4 28
Exit Device, Series 25, Sprayed Aluminum, Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CG76
Mfr. Model # F-25-R-EO 4 28
UNSPSC #30171512
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Exit Device
Exit Device Type Exit Device
Lockdown Type Single Point Rim
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Sprayed Aluminum
Door Width 48"
Series 25
Fits Stile Width 4"
ADA Compliant ADA Compliant
Fire Rated Yes
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms