Check Availability
  • FALCON EXITS 

    Pull,Escutcheon Pull w/Lock,19 Series

  • Item # 2RJ73
  • Mfr. Model # 930NL SP313 3216
Pull,Escutcheon Pull w/Lock,19 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 19 Series fits doors 1-3/4" thick, up to 7-ft. high.
Show More Close
 

Technical Specifications

Item # 2RJ73
Mfr. Model # 930NL SP313 3216
UNSPSC #46171503
Catalog Page 1991
Shipping Weight 1.91 lbs
Country of Origin USA *
Item Escutcheon Pull w/Lock
Door Handing Non-Handed
Series 19
Color Bronze
Finish Powder Coated Dark Bronze
Max. Door Height 84"
For Door Thickness 1-3/4"
Grade 1
Standards ANSI 156.3
ADA Compliant Yes
Type Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.