Check Availability
  • FALCON EXITS 

    Lever,Quantum,Field Reversible,Silver

  • Item # 46TL24
  • Mfr. Model # 510L-Q US32D
Lever,Quantum,Field Reversible,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL24
Mfr. Model # 510L-Q US32D
UNSPSC #31162807
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Lever
Performance Heavy Duty
Door Handing Field Reversible
Series 25
Fire Rated No
Color Silver
Finish Stainless Steel
Fits Stile Width 4"
For Door Thickness 1-3/4"
Application Classroom, Exterior Trim for Exit Device
Overall Length 9-3/4"
Overall Width 2-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Quantum
Features 3-1/4" Projection
* This product's country of origin is subject to change

Compliance and Restrictions