Check Availability
  • FALCON EXITS 

    Lever,Quantum,LH Reversible,Silver

  • Item # 46TL09
  • Mfr. Model # 912L SP28 LHR QUANTUM
Lever,Quantum,LH Reversible,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL09
Mfr. Model # 912L SP28 LHR QUANTUM
UNSPSC #31162807
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Lever
Performance Heavy Duty
Door Handing Left Hand Reversible
Series 19
Fire Rated No
Color Silver
Finish Sprayed Aluminum
Fits Stile Width 2-1/4"
For Door Thickness 1-3/4"
Application Classroom, Exterior Trim for Exit Device
Overall Length 7-1/4"
Overall Width 1-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Quantum
Features 3" Projection
* This product's country of origin is subject to change

Compliance and Restrictions