Check Availability
  • FALCON EXITS 

    Exit Door Alarm Kit, Horn, 90dB

  • Item # 5YFC4
  • Mfr. Model # EAK SP28 3FT
Exit Door Alarm Kit, Horn, 90dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 25 Series fits doors 1-3/4" to 2-1/4" thick, up to 7-ft. high.
Show More Close
 

Technical Specifications

Item # 5YFC4
Mfr. Model # EAK SP28 3FT
UNSPSC #46171604
Catalog Page 1991
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Exit Door Alarm Kit
Finish Satin Chrome
Cylinder Type Key Lock
Alarm Type Horn
Siren Style Horn
Door Handing Non-Handed
Body Material Plastic
Decibels 90dB
Standards UL Listed, ANSI A156.3-2001, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions