Check Availability
  • FALCON EXITS 

    Exit Device, Series 25, Anodized Aluminum, Surface Vertical Rod

  • Item # 5YFA7
  • Mfr. Model # 25-V-EO 3 28
Exit Device, Series 25, Anodized Aluminum, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 25 Series fits doors 1-3/4" to 2-1/4" thick, up to 7-ft. high.
Show More Close
 

Technical Specifications

Item # 5YFA7
Mfr. Model # 25-V-EO 3 28
UNSPSC #46171619
Catalog Page 1991
Shipping Weight 15.1 lbs
Country of Origin USA *
Item Surface Vertical Rod
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Performance Heavy-Duty
Grade 1
Finish Anodized Aluminum
Door Width 36" to 48"
Series 25
Door Height 84"
Fits Stile Width 3-1/2"
For Door Thickness 1-3/4" to 2-1/4"
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI 156.3 Grade 1
Type Field Reversible
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms