Check Availability
  • FALCON EXITS 

    Exit Device, Series 19, Dark Bronze, Surface Vertical Rod

  • Item # 46TL50
  • Mfr. Model # F19-V-EO SP313 3FT LHR
Exit Device, Series 19, Dark Bronze, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL50
Mfr. Model # F19-V-EO SP313 3FT LHR
UNSPSC #30171512
Shipping Weight 11.4 lbs
Country of Origin USA *
Item Surface Vertical Rod
Exit Device Type Exit Device
Lockdown Type Less Dogging
Performance Medium Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Dark Bronze
Door Width 36"
Series 19
Door Height 84"
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Door Handing Left Hand Reversible
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI 156.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms