Check Availability
  • FALCON EXITS 

    Exit Device, Series 19, Aluminum, Long Rim

  • Item # 2RJ66
  • Mfr. Model # 19-R-EO SP28 4FT
Exit Device, Series 19, Aluminum, Long Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 19 Series fits doors 1-3/4" thick, up to 7-ft. high.
Show More Close
 

Technical Specifications

Item # 2RJ66
Mfr. Model # 19-R-EO SP28 4FT
UNSPSC #46171503
Catalog Page 1991
Shipping Weight 10.33 lbs
Country of Origin USA *
Item Long Rim
Exit Device Type Exit Device
Performance Medium Duty
Grade 1
Finish Aluminum
Door Width 42" to 48"
Series 19
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI 156.3 Grade 1
Type Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms