Check Availability
  • FALCON EXITS 

    Dummy Trim,Lever,Quantum,Satin Chrome

  • Item # 46TL19
  • Mfr. Model # 510L-DT-Q US26D
Dummy Trim,Lever,Quantum,Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL19
Mfr. Model # 510L-DT-Q US26D
UNSPSC #30171512
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Dummy Trim
Performance Heavy Duty
Door Handing Field Reversible
Series 25
Fire Rated No
Color Silver
Finish Satin Chrome
Fits Stile Width 4"
For Door Thickness 1-3/4"
Application Exterior Trim for Exit Device
Overall Length 9-3/4"
Overall Width 2-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Quantum
Features 3-1/4" Projection
* This product's country of origin is subject to change

Compliance and Restrictions