Check Availability
  • FAG BEARINGS 

    Spherical Roller Bearing,Bore 60 mm

  • Item # 4YWA5
  • Mfr. Model # 22212-E1A-M-C3
Spherical Roller Bearing,Bore 60 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This spherical roller bearing assembly is engineered to help compensate for angular misalignments. It can support axial loads in both directions, and can also support heavy radial loads. The X-Life design includes races and rollers with superior finishes, and helps provide a high basic dynamic load rating and long service life.
Show More Close
 

Technical Specifications

Item # 4YWA5
Mfr. Model # 22212-E1A-M-C3
UNSPSC #31171510
Shipping Weight 2.45 lbs
Country of Origin Germany *
Item Spherical Roller Bearing
Type Double Row
Series 222..-E1
Outside Dia. (mm) 110
Width (mm) 28
Dynamic Load Capacity (N) 160,000
Static Load Capacity (N) 155,000
Temp. Range (F) -22 - +392
Cage Material Solid Brass
Lubrication Preservative
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.