Check Availability
  • FACOM 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 32H704
  • Mfr. Model # FA-180.VE
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32H704
Mfr. Model # FA-180.VE
UNSPSC #27112113
Shipping Weight 0.75 lbs
Country of Origin France *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 7/8"
Jaw Width 7/8"
Jaw Length 1-3/16"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated Yes
No. of Jaw Positions 5
Material Steel
Finish Glossy
Features High-Frequency Hardened Cutting Edges, Burnished Nose
Standards ASME B107.23
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.