Check Availability
  • FACOM 

    Precision Adj Pin Spanner Wrench, L 550mm

  • Item # 36U005
  • Mfr. Model # FA-116.200
Precision Adj Pin Spanner Wrench, L 550mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36U005
Mfr. Model # FA-116.200
UNSPSC #27111726
Shipping Weight 4.8 lbs
Country of Origin Taiwan *
Item Precision Adjustable Pin Spanner Wrench
Capacity 35 to 200mm
Overall Length 550mm
Pin Dia. 6 to 8mm
Pin Length 1-3/16"
Wrench Material Alloy Steel
Finish Satin
Application Slide Slot Nut
Standards Federal Specification GGG-W-665C
* This product's country of origin is subject to change

Compliance and Restrictions