Check Availability
  • FACOM 

    Adj. Hook Spanner Wrench,L 215mm

  • Item # 36T994
  • Mfr. Model # FA-115A.50
Adj. Hook Spanner Wrench,L 215mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T994
Mfr. Model # FA-115A.50
UNSPSC #27111726
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Adjustable Hook Spanner Wrench
Capacity 10 to 50mm
Overall Length 215mm
Hook Thickness 7.5mm
Hook Depth 4mm
Wrench Material Alloy Steel
Finish Chrome
Application Slide Slot Nut
Standards Federal Specification GGG-W-665C
* This product's country of origin is subject to change

Compliance and Restrictions