Check Availability
  • FACOM 

    9-PC Insulated Tool Kit

  • Item # 32H736
  • Mfr. Model # FC-2180B.VSE
9-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32H736
Mfr. Model # FC-2180B.VSE
UNSPSC #27113204
Shipping Weight 6.2 lbs
Country of Origin France *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 9
Number of Electrical and Telecomm Tools 1
Number of Pliers 4
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included 6-1/2" Wire Stripper
Pliers Included 7-1/4" Linemans, 6-1/2" Diagonal Cutting, 7-7/8" Half Round, 6-1/2" Round Nose
Screwdrivers Included Slotted 4, 5.5mm, Phillips #1
Includes Leather Tool Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms