Check Availability
  • FABORY 

    Wood Screw, Rnd, #6, 1-1/4in, ST, Phil, PK100

  • Item # 31JF56
  • Mfr. Model # U25710.013.0125
Wood Screw, Rnd, #6, 1-1/4in, ST, Phil, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These screws are for use with wood or other resilient materials. The round head features a flat surface with a protruded domed top.
Show More Close
 

Technical Specifications

Item # 31JF56
Mfr. Model # U25710.013.0125
UNSPSC #31161508
Catalog Page 2108
Shipping Weight 0.49 lbs
Country of Origin Taiwan *
Item Wood Screw
Head Type Round
System of Measurement Inch
Size #6
Length 1-1/4"
Material Steel
Finish Zinc Plated
Drive Type Phillips
Driver Size #2
Head Dia. 0.240" to 0.260"
Head Height 0.091" to 0.103"
Meets/Exceeds ASME B18.6.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In