Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2" L, 0.2500" Pin Dia.

  • Item # 41VA09
  • Mfr. Model # U55580.025.0200
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2" L, 0.2500" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41VA09
Mfr. Model # U55580.025.0200
UNSPSC #31163203
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Pin Dia. 0.2500"
Fastener Length 2"
Nominal Diameter 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions