Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 1/2" L, 0.1250" Pin Dia.

  • Item # 41UZ92
  • Mfr. Model # U55580.012.0050
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 1/2" L, 0.1250" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UZ92
Mfr. Model # U55580.012.0050
UNSPSC #31163203
Shipping Weight 0.18 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Pin Dia. 0.1250"
Fastener Length 1/2"
Nominal Diameter 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close