Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 3/4" L, 0.0625" Pin Dia.

  • Item # 41UZ86
  • Mfr. Model # U55580.006.0075
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 3/4" L, 0.0625" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UZ86
Mfr. Model # U55580.006.0075
UNSPSC #31163203
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Pin Dia. 0.0625"
Fastener Length 3/4"
Nominal Diameter 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions